Safety chain

Article no.: 4707
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
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
    Type of product Securing bar

    Identification numbers & Classifications

    Article number 4707
    EAN / GTIN 4017976047072
    Manufacturer number 4707
    L-Number L90070 155

    Description

    Version:

    accessories

    Description:

    Safety chain as anti-skidding and safety device. The chain consists of 13 links and is equipped with tow hooks on both sides.

    Feature:

    Total length (mm): 840
    Total load capacity (kg): 400
    Colour: galvanised

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart