Self-tilting boxes

Article no.: 6090
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tilting containers

Identification numbers & Classifications

Article number 6090
EAN / GTIN 4017976060903
Manufacturer number 6090
L-Number L90070 47

Description

Version:

mounted

Description:

Self-tilting boxes need not to be lifted for emptying. The empty box moves automatically back into loading position. Sturdy welded 3 mm sheet steel design, powder coated in RAL 5007 blue. Standard-fitted fork-lift sleeves, anti-roll safety device and tilt lock. Link chain as anti-skidding and safety device. Traction cable to activate tilting mechanism, operated from fork-lift truck driver's seat.

Feature:

Total load capacity (kg): 2000
Content (litres): 900
Box dimensions (mm): 1237 x 1596 x 703
Dumping edge height without wheels (mm): 744
Dumping edge height with wheels (mm): 989
Total length (mm): 1294
Total width (mm): 1660
Total height (mm): 833

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart