PENTA 24N239J119RS IC908 Parting and Precision Grooving Pentagonal Inserts for Next to High Shoulder Applications

Article no.: 6080641
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6080641
EAN / GTIN 7291075451269
Manufacturer number 6080641
L-Number L24080 140

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 1.19 mm, Cutting Depth Maximum (CDX) 5 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 1.19 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 0.8 mm
  • Max. Grooving Feed (fg(max)) 0.16 mm/rev
  • Min. Grooving Feed (fg(min)) 0.04 mm/rev
  • Work Piece Parting Diameter Maximum (CUTDIA) 30 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart