PCHRS 12.7-24 Holders Carrying Inserts with 5 Cutting Edges for Grooving, Parting and Recessing Next to High Shoulders

Article no.: 2391954
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2391954
EAN / GTIN 7291075215236
Manufacturer number 2391954
L-Number L23920 3088

Description

Description:

  • Parting Off Indexable Holders
  • Cutting Width Maximum (CWX): 0.189″
  • Cutting Width Minimum (CWN): 0.031″
  • Overall Height (OAH): 0.83″
  • Overall Length (OAL): 4.72″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 0.189″
  • Cutting Width Minimum (CWN): 0.031″
  • Head Length (LH): 0.77″
  • Overall Height (OAH): 0.83″
  • Overall Length (OAL): 4.72″
  • Shank Height (H): 1/2″
  • Shank Width (B): 1/2″

Suitable products

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart