Ratcheting combination wrench set ∙ Outside 12-point traction profile ∙ 6-pieces ∙ 8 – 19

Article no.: 606N/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 606N/6
EAN / GTIN 4000896196937
Manufacturer number 606N/6
L-Number L60140 3851

Description

Description:

  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Surface: chrome-plated
  • Output: Outside 12-point traction profile
  • Wrench size: ∙ 8 – 19
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Number of tools: 6

Supplied with:

Ratcheting combination wrench 606-8 ∙ 606-10 ∙ 606-12 ∙ 606-13 ∙ 606-17 ∙ 606-19

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart