2-component soft foam insert ∙ L x W: 342 mm x 172 mm

Article no.: 163-97L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 163-97L
EAN / GTIN 4000896145980
Manufacturer number 163-97L
L-Number L60140 2333

Description

Description:

2-component soft foam insert, empty
For 163-97/6 ∙ 606N/6
  • Made in Germany
  • Dimensions / length: 342 mm x 172 mm
  • Net weight: 0.05 kg
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart