PENTA 24-0.75-ISO IC908 Precision Ground ISO Metric Full Profile Pentagonal External Threading Inserts with a Chipformer

Article no.: 6004678
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6004678
EAN / GTIN 7291075322125
Manufacturer number 6004678
L-Number L24080 197

Description

Description:

On-Edge Threading Indexable Inserts, Profile Included Angle (PNA) 60 Degrees

Feature:

  • Corner Radius (RE) 0.11 mm
  • Cutting Direction (HAND) Neutral
  • Profile Included Angle (PNA) 60 Degrees
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 0.75 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart