PENTA 34F300-0.40-22RS IC908 Pentagonal Inserts for Face Grooving and Recessing Along Shafts up to 5 mm Depth of Cut at a Minimum of 22 mm Diameter

Article no.: 6004557
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6004557
    EAN / GTIN 7291075322033
    Manufacturer number 6004557
    L-Number L24080 32

    Description

    Description:

    Face Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 3 mm

    Feature:

    • Axial Groove Outside Diameter Minimum (DAXN) 22 mm
    • Corner Radius (RE) 0.4 mm
    • Cutting Depth Maximum (CDX) 5 mm
    • Cutting Width (CW) 3 mm
    • Max. Face Grooving Feed (ffg(max)) 0.15 mm/rev
    • Min. Face Grooving Feed (ffg(min)) 0.08 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart