GFF 2R IC656 Face Grooving Inserts

Article no.: 6000013
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6000013
    EAN / GTIN 7291075054484
    Manufacturer number 6000013
    L-Number L23930 558

    Description

    Description:

    Face Groove/Turn Indexable Inserts, Cutting Width (CW) 2.1 mm

    Feature:

    • Axial Groove Outside Diameter Maximum (DAXX) 36 mm
    • Axial Groove Outside Diameter Minimum (DAXN) 25 mm
    • Corner Radius (RE) 0.2 mm
    • Cutting Width (CW) 2.1 mm
    • Max. Face Grooving Feed (ffg(max)) 0.13 mm/rev
    • Min. Face Grooving Feed (ffg(min)) 0.03 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart