SGFFR 20-25-2 Face Grooving Integral Shank Tools

Article no.: 2300375
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SELF-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2300375
    EAN / GTIN 7291075068559
    Manufacturer number 2300375
    L-Number L23920 2036

    Description

    Description:

    Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 13 mm, Cutting Width (CW) 2.1 mm, Overall Length (OAL) 120 mm

    Feature:

    • Axial Groove Outside Diameter Maximum (DAXX) 30 mm
    • Axial Groove Outside Diameter Minimum (DAXN) 25 mm
    • Cutting Depth Maximum (CDX) 13 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width (CW) 2.1 mm
    • Overall Length (OAL) 120 mm
    • Shank Height (H) 20 mm
    • Shank Width (B) 20 mm

    Suitable products

    Inserts

    From the same series "SELF-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart