{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Bench grinder | |
Grinding media | White electro-bonded Aluminium Oxide | |
Grinding medium code | A | |
Grit | 80 | |
Grit designation | fine | |
Specification | White electro-bonded aluminium oxide, hardness grade M | |
Reducing ring inner ⌀ | 32 mm | |
Shape | 1 | |
Disc ⌀ D | 250 mm | |
Disc thickness T | 32 mm | |
Bore ⌀ H | 51 mm | |
maximum circumferential speed | 40 m/s | |
Type of product | Grinding wheel for off-hand grinders |
Article number | 596510 EK80 | |
EAN / GTIN | 9003176640767 | |
Manufacturer number | 664076 |