Bench grinding wheel D×T×H (mm) EK60

Article no.: 596510 EK60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Bench grinder
  • Grinding medium code: A
  • Shape: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Bench grinder
    Grinding media White electro-bonded Aluminium Oxide
    Grinding medium code A
    Grit 60
    Grit designation medium
    Specification White electro-bonded aluminium oxide, hardness grade M
    Reducing ring inner ⌀ 32 mm
    Shape 1
    Disc ⌀ D 250 mm
    Disc thickness T 32 mm
    Bore ⌀ H 51 mm
    maximum circumferential speed 40 m/s
    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 596510 EK60
    EAN / GTIN 9003171117998
    Manufacturer number 111799

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Uni
     
    dry
     

    Description

    Version:

    High-quality long-lasting bench grinder wheels in ceramic bonding. Very low radial and axial run-out, maximum cutting speed 40 m/s. For general use on double-ended bench grinding machines for deburring, sharpening and resharpening tools.

    Application:

    For hardened steels and HSS.

    Specification:

    White electro-bonded aluminium oxide, hardness grade M

    Supplied with:

    Reducing ring set for the indicated bores.

    Note:

    For compact deburring wheels see No. 568725 ff.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart