{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 60 mm | |
recommended speed steel | 140 min-1 | |
recommended speed INOX | 70 min-1 | |
recommended speed aluminium | 220 min-1 | |
Type of product | Hole saw |
Article number | 589050 60 | |
EAN / GTIN | 4045197221049 | |
Manufacturer number | 589050 60 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 60 mm
on request
In stock
204 pieces in stock
£9.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,021 pieces in stock
£15.37
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 220 | 220 |
recommended speed INOX | 70 | 70 |
recommended speed steel | 140 | 140 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 60 | 60 |
Type of product | Hole saw | Hole saw |