Centre drill HSS, Type: 6KT

Article no.: 589430 6KT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4,020 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

6.35 mm
Length 81 mm
Type of product Centre drills

Identification & Classification

Article number 589430 6KT
EAN / GTIN 4045197298416

Description

Version:

HSS centre drill for general-purpose use.

Suitable for:

Mounting shank No. 589310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart