{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4.5 / 5.5 | |
Diameter | 105 mm | |
recommended speed steel | 80 min-1 | |
recommended speed INOX | 40 min-1 | |
recommended speed aluminium | 120 min-1 | |
Type of product | Hole saw |
Article number | 589030 105 | |
EAN / GTIN | 82472300666 | |
Manufacturer number | 3006666L |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 105 mm
on request
In stock
20 pieces in stock
£44.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
224 pieces in stock
£28.18
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 120 | 120 |
recommended speed INOX | 40 | 40 |
recommended speed steel | 80 | 80 |
TPI | 4.5 / 5.5 | 4 / 6 |
Diameter | 105 | 105 |
Type of product | Hole saw | Hole saw |