Sabre saw blades set 922EF

Article no.: 588600 922EF
Set price 5 Piece (2.52 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
933 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 1.5-4
  • Metal profile (open): < 100
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.4 mm
Blade length 150 mm
Designation 922EF
Suitability _922EF
optimised for material Steel
Sheet thickness (perforated panel) 1.5-4 mm
Metal profile (open) < 100 mm
Propulsive equipment Sabre saw
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588600 922EF
EAN / GTIN 4045197726834
Manufacturer number 588600 922EF

Description

Version:

Sabre saw blades for metal.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart