Sabre saw blades set 1122EF

Article no.: 588600 1122EF
Set price 5 Piece (3.80 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,131 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 1.5-4
  • Metal profile (open): < 175
  • Type of cutting: straight cutting (fine); flush cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.4 mm
Blade length 225 mm
Designation 1122EF
Suitability _1122EF
optimised for material Steel
Sheet thickness (perforated panel) 1.5-4 mm
Metal profile (open) < 175 mm
Propulsive equipment Sabre saw
Type of cutting straight cutting (fine); flush cutting
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588600 1122EF
EAN / GTIN 4045197158253
Manufacturer number 588600 1122EF

Description

Version:

Sabre saw blades for metal.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart