Jigsaw blades set T318B

Article no.: 588400 T318B
Set price 5 Piece (2.15 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (solid panel): 2.5-6
  • Metal profile (closed): < 65
  • Type of cutting: Plunge cutting

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material HSS
    Tooth pitch 2.0 mm
    Blade length 132 mm
    Designation T318B
    Suitability _T318B
    optimised for material Steel
    Sheet thickness (solid panel) 2.5-6 mm
    Metal profile (closed) < 65 mm
    Type of cutting Plunge cutting
    Number of blades 5
    Type of product Jigsaw blade

    Identification numbers & Classifications

    Article number 588400 T318B
    EAN / GTIN 4045197726742
    Manufacturer number 588400 T318B

    Description

    Version:

    Jigsaw blades for metal. For mounting on a single-cam shank.

    Supplied with:

    5-piece

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart