Jigsaw blades set T118AHM

Article no.: 588400 T118AHM
Set price 3 Piece (6.30 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
314 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: INOX
  • Sheet thickness (solid panel): 1.5-3
  • Type of cutting: Plunge cutting

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material Carbide
    Tooth pitch 1.1 mm
    Blade length 83 mm
    Designation T118AHM
    Suitability _T118AHM
    optimised for material INOX
    Sheet thickness (solid panel) 1.5-3 mm
    Type of cutting Plunge cutting
    Number of blades 3
    Type of product Jigsaw blade

    Identification numbers & Classifications

    Article number 588400 T118AHM
    EAN / GTIN 4045197726759
    Manufacturer number 588400 T118AHM

    Description

    Version:

    Jigsaw blades for metal. For mounting on a single-cam shank.
    Carbide teeth strip for very long service life on stainless steel.

    Supplied with:

    3-piece

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart