{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 85 mm | |
Thread M | M14 | |
Bristle thickness | 0.35 mm | |
Length of brush section H1 | 25 mm | |
maximum speed | 8,500 min-1 | |
Type of product | Cup brush |
Article number | 573000 80 | |
EAN / GTIN | 4017359032404 | |
Manufacturer number | 424177 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cup brush Steel wire 0.35 mm 80 mm
on request
In stock
262 pieces in stock
£15.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
712 pieces in stock
£9.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 25 | |
Brush material | Steel wire | Steel wire |
Bristle thickness | 0.35 | |
Brush ⌀ D1 | 85 | 85 |
Thread M | M14 | |
maximum speed | 8,500 | |
Type of product | Cup brush | Cup brush |