{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 65 mm | |
Thread M | M14 | |
Bristle thickness | 0.35 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 12,000 min-1 | |
Type of product | Cup brush |
Article number |
573000 60
Copy |
|
EAN / GTIN |
4017359005767
Copy |
|
Manufacturer number |
421167
Copy |
|
Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |