MTECS 03016C6 0.4ISO IC908 Small Diameter Solid Carbide Threading Endmills for an Internal ISO Profile

Article no.: 5699067
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Thread profile: Partial profile
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread profile Partial profile
Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5699067
EAN / GTIN 7291075145991
Manufacturer number 5699067
L-Number L24210 399

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 3 mm, Cutting Diameter (DC) 1.53 mm, Overall Length (OAL) 39 mm, Thread Pitch (TP) 0.4 mm, Thread Size M2, Thread Size M2, Thread Size M2, Thread Size M2

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 3 mm
  • Cutting Diameter (DC) 1.53 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 39 mm
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 0.4 mm
  • Thread Size M2
  • Usable Length (LU) 6 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart