MTEC E 1010D16 1.0ISO IC908 Solid Carbide External Threading Endmills for an ISO Thread Profile

Article no.: 5605748
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Thread profile: Partial profile
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread profile Partial profile
Series SOLIDTHREAD
Type of product thread milling cutter

Identification & Classification

Article number 5605748
Copy
EAN / GTIN 7291075221718
Copy
Manufacturer number 5605748
Copy
L-Number L24210 446
Copy

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC) 10 mm, Overall Length (OAL) 73 mm, Thread Pitch (TP) 1 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Cutting Diameter (DC) 10 mm
  • Depth of Cut Maximum (APMX) 16.5 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 15 Degrees
  • Overall Length (OAL) 73 mm
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1 mm

From the same series "SOLIDTHREAD" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart