OFMT 05T305TN-76 IC928 Octagonal milling inserts

Article no.: 5698918
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIOCTO
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5698918
EAN / GTIN 7291075195095
Manufacturer number 5698918
L-Number L23910 47

Description

Description:

Milling Indexable Inserts, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 4 mm

Feature:

  • Corner Radius (RE) 0.6 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Included Angle (EPSR) 135 Degrees
  • Insert Thickness (S) 4 mm
  • Number of Cutting Edges 8

From the same series "HELIOCTO" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart