HOF D200-12-60-R07 Face Mills Carrying Octagonal Round and Fast Feed Segmented Radius Inserts

Article no.: 3104285
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIOCTO
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3104285
    EAN / GTIN 7291075180299
    Manufacturer number 3104285
    L-Number L23980 1327

    Description

    Description:

    Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC/DCX) 212.5 mm, Cutting Item Count (CICT) 12, Hub Diameter (DHUB) 150 mm, Overall Length (OAL) 63.5 mm

    Feature:

    • Arbor Style C
    • Connection Diameter Machine Side (DCONMS) 60 mm
    • Cutting Diameter (DC) 200 mm
    • Cutting Diameter (DC/DCX) 212.5 mm
    • Cutting Diameter Maximum (DCX) 212.5 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 12
    • Depth of Cut Maximum (APMX) 4.6 mm
    • Hub Diameter (DHUB) 150 mm
    • Master Insert Identification (MIID) OFMT 07T3-AETN
    • Overall Length (OAL) 63.5 mm
    • Tool Cutting Edge Angle (KAPR) 42 Degrees

    Suitable products

    Inserts

    From the same series "HELIOCTO" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart