OFMW 0706R10-FF IC908 Inserts with 8 FEEDMILL Large Radii Segmented Cutting Edges for Fast Feed on HELIOCTO Cutters

Article no.: 5604301
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FEEDMILL
Type of product Indexable insert for milling

Identification & Classification

Article number 5604301
EAN / GTIN 7291075198454
Manufacturer number 5604301
L-Number L23910 746

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 2.2 mm, Insert Length (INSL) 7 mm, Insert Thickness (S) 8 mm

Feature:

  • Depth of Cut Maximum (APMX) 2.2 mm
  • Insert Included Angle (EPSR) 135 Degrees
  • Insert Length (INSL) 7 mm
  • Insert Thickness (S) 8 mm
  • Maximum Feed per Tooth (fz(max)) 1.5 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.4 mm/tooth
  • Number of Cutting Edges 8

Suitable products

From the same series "FEEDMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart