RCCT 1004MO IC830 Round Positive Rake Milling Inserts

Article no.: 5680482
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED ROUND LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5680482
EAN / GTIN 7291075229547
Manufacturer number 5680482
L-Number L23970 223

Description

Description:

Milling Indexable Inserts, Insert Thickness (S) 3.2 mm

Feature:

  • Corner Radius (RE) 5 mm
  • Insert Thickness (S) 3.2 mm
  • Maximum Feed per Tooth (fz(max)) 0.3 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.12 mm/tooth
  • Number of Cutting Edges 8

Suitable products

From the same series "MILLSHRED ROUND LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart