FRW D060A080-05-25.4-20 Rough Profiling Face Mills with Serrated or Regular Round Inserts

Article no.: 3104129
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED ROUND LINE
Type of product End / face mill

Identification & Classification

Article number 3104129
Copy
EAN / GTIN 7291075185591
Copy
Manufacturer number 3104129
Copy
L-Number L23980 1209
Copy

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 25.4 mm, Cutting Diameter (DC/DCX) 80 mm, Cutting Item Count (CICT) 5, Hub Diameter (DHUB) 58.5 mm, Overall Length (OAL) 50 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 25.4 mm
  • Coolant Supply Property (CSP) External
  • Cutting Diameter (DC) 60 mm
  • Cutting Diameter (DC/DCX) 80 mm
  • Cutting Diameter Maximum (DCX) 80 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 5
  • Depth of Cut Maximum (APMX) 10 mm
  • Hub Diameter (DHUB) 58.5 mm
  • Master Insert Identification (MIID) RCMT 2009MO
  • Overall Length (OAL) 50 mm

Suitable products

From the same series "MILLSHRED ROUND LINE" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart