{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 237AA | |
Grinding media | Aluminium oxide mineral particles (A) | |
Grinding medium code | A | |
Grit | 600 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Manufacturer's designation | 237AA Trizact™ | |
3M grit designation | A30 | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567726 600 | |
EAN / GTIN | 2050001694256 |