Fabric velour-backed abrasive disc (ZA) 120

Article no.: 567625 120
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.38 / Piece
  • from 50 Piece
    £1.15 / Piece
on request
In stock
684 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code ZA
    Grit 120
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 150 mm
    Manufacturer's designation 341XK
    Propulsive equipment Angle grinder
    maximum circumferential speed 40 m/s
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 567625 120
    EAN / GTIN 4002748756542
    Manufacturer number 175654

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    dry
     

    Description

    Version:

    Extremely robust 341XK velour-backed abrasive disc, on reinforced tear-resistant cotton fabric backing. Newly developed bonding system with Zirconium Aluminium Oxide (ZA).
    The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.

    Application:

    On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
    Versatile application in coarse and fine grinding of metals.

    Note:

    Suitable hand sanding block for hook and loop grinding discs see No. 567857 size 125 and Gr.150. See No. 566902566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart