{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 125 mm | |
maximum circumferential speed | 40 m/s | |
maximum speed | 11,000 min-1 | |
Type of product | Backing pad |
Article number | 566965 125 | |
EAN / GTIN | 4046719066537 | |
Manufacturer number | 7000061389 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hook and loop backing pad with Centring and M 14 thread 125 mm
on request
In stock
171 pieces in stock
£18.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
204 pieces in stock
£15.87
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 125 | 125 |
maximum speed | 11,000 | 11,000 |
maximum circumferential speed | 40 | 40 |
Type of product | Backing pad | Backing pad |