LNET 18-M1.50-NO3-C-CL10 IC908 Indexable Inserts for Involute Gear Profile Milling According to DIN 3972 Basic Profile ,,

Article no.: 5668663
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MODUGEAR
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5668663
EAN / GTIN 7291075391176
Manufacturer number 5668663
L-Number L23970 292

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 18 mm, Insert Thickness (S) 8.5 mm

Feature:

  • Cutting Depth Maximum (CDX) 4 mm
  • Cutting Direction (HAND) Neutral
  • Insert Length (INSL) 18 mm
  • Insert Thickness (S) 8.5 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart