ETS D63-M1-1.75-W25-C Tools for Milling Gear Profile Carrying Tangentially Clamped Inserts

Article no.: 3107239
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODUGEAR
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3107239
EAN / GTIN 7291075391596
Manufacturer number 3107239
L-Number L23980 306

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 63 mm, Cutting Item Count (CICT) 10, Cutting Width (CW) 6 mm, Overall Length (OAL) 120 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Diameter (DC) 63 mm
  • Cutting Item Count (CICT) 10
  • Cutting Width (CW) 6 mm
  • Functional Length (LF) 88 mm
  • Master Insert Identification (MIID) LNET 18
  • Overall Length (OAL) 120 mm

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart