MTECD 06038C14 32UN IC908 Small Diameter, Short, Left Hand, Internal UN Profile Endmills for Drilling, Threading and Chamfering

Article no.: 5667211
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5667211
EAN / GTIN 7291075450545
Manufacturer number 5667211
L-Number L24210 36

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 3.8 mm, Overall Length (OAL) 58 mm, Thread Size 10, Thread Size 10, Thread Size 10, Thread Size 10, Threads per Inch (TPI) 32 Threads/″

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Coolant Supply Property (CSP) External
  • Corner Chamfer Width (CHW) 0.3 mm
  • Cutting Diameter (DC) 3.8 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 58 mm
  • Shank Type Round
  • Thread Form Type (THFT) UN60
  • Thread Size 10
  • Threads per Inch (TPI) 32 Threads/″
  • Usable Length (LU) 14 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart