Cubitron™ II fibre disc (CER) 987C 36

Article no.: 566481 36
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.99 / Piece
  • from 25 Piece
    £2.50 / Piece
on request
In stock
5,624 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Aluminium
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Cubitron™II
    Grinding media Cubitron™ II
    Grinding medium code Ceramic
    Grit 36
    Grinding media backing Vulcanised fibre
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 115 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX; Aluminium
    maximum circumferential speed 80 m/s
    maximum speed 13,300 min-1
    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 566481 36
    EAN / GTIN 30051141276190
    Manufacturer number 7000045159

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    The precision-formed high-performance abrasive grit in 3M™ products consist of defined ceramic triangles optimally arranged on the grinding surface. Greatly increased material removal rate with very long working life. Even surface finish.
    Extremely tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
    Top type Cubitron™ II. Maximum material removal rate.
    The grinding aid is an additive which ensures cool grinding without discolouration and reduces the need to add lubricants.

    Application:

    Limited to maximum 80 m/s circumferential speed with backing pads No. 566690 / 566692 on angle grinders. The quick-cutting grit permits comfortable and ergonomic working without the need to exert great pressure. At the same time the high removal rate of 3M™ fibre discs makes them a real alternative to roughing discs and flap discs.
    For the machining of stainless steel, aluminium, titanium and nickel alloys.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart