{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | hard | |
External ⌀ | 115 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Backing pad |
Article number | 566690 115 | |
EAN / GTIN | 4046719523832 | |
Manufacturer number | 7000032409 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fibre disc backing pad hard/ribbed 115 mm
on request
In stock
25 pieces in stock
£14.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
£7.82
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 115 | 115 |
Thread | M14 | |
Degree of hardness | hard | hard |
maximum speed | 13,300 | 13,300 |
maximum circumferential speed | 80 | 80 |
Type of product | Backing pad | Backing pad |