EBT-T4 015-08/0.5C4M45 IC903 4 Flute, 25° Helix Solid Carbide Tapered Ball Nose, for Rib Processing on Hardened Steel

Article no.: 5650416
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 5650416
EAN / GTIN 7291075190038
Manufacturer number 5650416
L-Number L24180 2373

Description

Description:

Tapered End Mills, Body Half Taper Angle (BHTA) 0.5 Degrees, Connection Diameter Machine Side (DCONMS) 4 mm, Cutting Diameter (DC) 1.5 mm, Depth of Cut Maximum (APMX) 8 mm, Flute Count (NOF) 4, Overall Length (OAL) 45 mm

Feature:

  • Body Half Taper Angle (BHTA) 0.5 Degrees
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 4 mm
  • Cutting Diameter (DC) 1.5 mm
  • Depth of Cut Maximum (APMX) 8 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 25 Degrees
  • Overall Length (OAL) 45 mm
  • Shank Type Round

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart