EC-A2 025-037/18C4M55 IC903 2 Flute, 30° Helix Solid Carbide Endmills for Rib Processing on Hard Materials up to 55 HRC

Article no.: 5650243
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDMILL Premium Line
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 5650243
    EAN / GTIN 7291075008319
    Manufacturer number 5650243
    L-Number L24180 40

    Description

    Description:

    Square End Mills, Connection Diameter Machine Side (DCONMS) 4 mm, Cutting Diameter (DC) 2.5 mm, Depth of Cut Maximum (APMX) 3.7 mm, Flute Count (NOF) 2, Overall Length (OAL) 55 mm, Shank Type Round, Shank Type Round

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 4 mm
    • Cutting Diameter (DC) 2.5 mm
    • Cutting Diameter Tolerance e8
    • Depth of Cut Maximum (APMX) 3.7 mm
    • Flute Count (NOF) 2
    • Flute Helix Angle (FHA) 30 Degrees
    • Maximum Feed per Tooth (fz(max)) 0.018 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.009 mm/tooth
    • Neck Diameter (DN) 2.4 mm
    • Overall Length (OAL) 55 mm
    • Ramping Angle Maximum (RMPX) 3 Degrees
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Type Round
    • Usable Length (LU) 18 mm

    From the same series "SOLIDMILL Premium Line" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart