{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A60N-BFXA | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 230 mm | |
Disc thickness | 2.5 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 7.5 mm - 12.5 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Aluminium; Non-ferrous metals | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
Type of product | Cutting disc |
Article number | 563406 230 | |
EAN / GTIN | 9003170321426 | |
Manufacturer number | 32142 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cutting disc PREMIUM*** EXTRA THIN 230 mm
on request
In stock
717 pieces in stock
from
1
Pieces
£4.50
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
£3.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,504 pieces in stock
from
1
Pieces
£2.12
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
£1.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Propulsive equipment | Angle grinders | Angle grinder |
recommended approach angle | 90 | 90 |
for material thicknesses | 7.5 ;12.5 | 7.5 ;12.5 |
maximum circumferential speed | 80 | 80 |
Grinding medium code | A | A |
Specification | A60N-BFXA | A30Q-BF |
Type of product | Cutting disc | Cutting disc |