Cutting disc PREMIUM*** EXTRA THIN 125 mm

Article no.: 563406 125
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.35 / Piece
  • from 25 Piece
    £1.95 / Piece
on request
In stock
4,623 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60N-BFP
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Aluminium; Non-ferrous metals
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563406 125
EAN / GTIN 9003172442884
Manufacturer number 34332822

Application Table

Alu Mg
 
CuZn
 
dry
 

Description

Version:

Special type for cutting non-ferrous metals such as aluminium, brass, bronze etc.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60N-BFP.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart