ECD-S2 100/90C10-72 IC08 Chamfering and Spot Drilling Solid Carbide Tools

Article no.: 5623293
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDMILL Premium Line
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 5623293
    EAN / GTIN 7291075344042
    Manufacturer number 5623293
    L-Number L24180 2343

    Description

    Description:

    Engraving & Chamfer Tools, Cutting Diameter (DC) 10 mm, Depth of Cut Maximum (APMX) 4.55 mm, Flute Count (NOF) 2, Overall Length (OAL) 72 mm, Usable Length (LU) 20 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 10 mm
    • Cutting Diameter (DC) 10 mm
    • Depth of Cut Maximum (APMX) 4.55 mm
    • Flute Count (NOF) 2
    • Overall Length (OAL) 72 mm
    • Shank Type Round
    • Usable Length (LU) 20 mm

    From the same series "SOLIDMILL Premium Line" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart