ECPI-E3L 750-1.5/2.25C750 IC900 3 Flute 38° Helix with 3xD Relieved Necks and Chip Splitting Cutting Edges Solid Carbide Roughing Endmills

Article no.: 5622309
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDSHRED
Type of product End / face mill

Identification & Classification

Article number 5622309
Copy
EAN / GTIN 7291075212570
Copy
Manufacturer number 5622309
Copy
L-Number L24180 1979
Copy

Description

Description:

Square End Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC) 3/4″ ,Decimal Equivalent 0.75″ ,Depth of Cut Maximum (APMX) 1-1/2″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 5″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Corner Chamfer Width (CHW): 0.02″
  • Cutting Diameter (DC): 3/4″
  • Cutting Diameter Tolerance: e8
  • Decimal Equivalent: 0.75″
  • Depth of Cut Maximum (APMX): 1-1/2″
  • Flute Count (NOF): 3
  • Flute Helix Angle (FHA): 38 Degrees
  • Maximum Feed per Tooth (fz(max)): 0.004 ″/tooth
  • Minimum Feed per Tooth (fz(min)): 0.002 ″/tooth
  • Overall Length (OAL): 5″
  • Ramping Angle Maximum (RMPX): 5 Degrees
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Type: Round
  • Usable Length (LU): 2-1/4″

From the same series "SOLIDSHRED" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart