ECR-B320-17/60C20R40A111C IC08 3 Flute, 45° Helix Solid Carbide Roughing Endmills with 3xD Relieved Necks and Coolant Channels for Aluminum

Article no.: 2618630
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDSHRED
Type of product End / face mill

Identification & Classification

Article number 2618630
EAN / GTIN 7291075365818
Manufacturer number 2618630
L-Number L24180 240

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC) 20 mm, Depth of Cut Maximum (APMX) 17 mm, Flute Count (NOF) 3, Overall Length (OAL) 111 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Corner Radius (RE) 4 mm
  • Cutting Diameter (DC) 20 mm
  • Cutting Diameter Tolerance h6
  • Depth of Cut Maximum (APMX) 17 mm
  • Flute Count (NOF) 3
  • Flute Helix Angle (FHA) 45 Degrees
  • Maximum Feed per Tooth (fz(max)) 0.25 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
  • Overall Length (OAL) 111 mm
  • Ramping Angle Maximum (RMPX) 20 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Round
  • Usable Length (LU) 60 mm

From the same series "SOLIDSHRED" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart