ECR-B5L 16-32/48W16-100 IC900 4-7 Flute, 45° Helix with Different Length Solid Carbide Roughing Endmills

Article no.: 5621522
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDSHRED
Type of product End / face mill

Identification & Classification

Article number 5621522
Copy
EAN / GTIN 7291075005240
Copy
Manufacturer number 5621522
Copy
L-Number L24180 1260
Copy

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 16 mm, Depth of Cut Maximum (APMX) 32 mm, Flute Count (NOF) 5, Overall Length (OAL) 100 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Corner Chamfer Width (CHW) 0.4 mm
  • Cutting Diameter (DC) 16 mm
  • Cutting Diameter Tolerance e9
  • Depth of Cut Maximum (APMX) 32 mm
  • Flute Count (NOF) 5
  • Flute Helix Angle (FHA) 45 Degrees
  • Maximum Feed per Tooth (fz(max)) 0.11 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.05 mm/tooth
  • Overall Length (OAL) 100 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Weldon
  • Usable Length (LU) 48 mm

From the same series "SOLIDSHRED" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart