EBSI-A-3 500-562-C500 IC900 3 Flute, 30° Helix, Short Solid Carbide Ball Nose Endmills

Article no.: 5620986
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDMILL Premium Line
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 5620986
    EAN / GTIN 7291075120622
    Manufacturer number 5620986
    L-Number L24180 1956

    Description

    Description:

    Ballnose End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC) 1/2″ ,Decimal Equivalent 0.5″ ,Depth of Cut Maximum (APMX) 0.562″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 3″

    Feature:

    • Connection Code Machine Side (CCMS): Cylindrical
    • Connection Diameter Machine Side (DCONMS): 1/2″
    • Corner Radius (RE): 1/4″
    • Cutting Diameter (DC): 1/2″
    • Decimal Equivalent: 0.5″
    • Depth of Cut Maximum (APMX): 0.562″
    • Flute Count (NOF): 3
    • Flute Helix Angle (FHA): 30 Degrees
    • Overall Length (OAL): 3″
    • Shank Type: Round

    From the same series "SOLIDMILL Premium Line" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart