ECI-B-3 375-1.0-W375 IC900 3 Flute, 45° Helix, Medium Length, Slot / Drill Solid Carbide Endmills

Article no.: 5620810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDMILL Premium Line
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 5620810
    EAN / GTIN 7291075004038
    Manufacturer number 5620810
    L-Number L24180 2118

    Description

    Description:

    Square End Mills ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Cutting Diameter (DC) 3/8″ ,Decimal Equivalent 0.375″ ,Depth of Cut Maximum (APMX) 1″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 2-1/2″ ,Shank Type Weldon ,Shank Type Weldon

    Feature:

    • Connection Code Machine Side (CCMS): Weldon
    • Connection Diameter Machine Side (DCONMS): 3/8″
    • Cutting Diameter (DC): 3/8″
    • Cutting Diameter Tolerance: e8
    • Decimal Equivalent: 0.375″
    • Depth of Cut Maximum (APMX): 1″
    • Flute Count (NOF): 3
    • Flute Helix Angle (FHA): 45 Degrees
    • Maximum Feed per Tooth (fz(max):): 0.004 ″/tooth
    • Minimum Feed per Tooth (fz(min):): 0.001 ″/tooth
    • Overall Length (OAL): 2-1/2″
    • Ramping Angle Maximum (RMPX): 5 Degrees
    • Shank Diameter Tolerance (TCDMM): h6
    • Shank Type: Weldon

    From the same series "SOLIDMILL Premium Line" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart