EB100A13-2C10 IC08 2 Flute, 30° Helix Short Solid Carbide Ball Nose Endmills

Article no.: 5620258
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 5620258
EAN / GTIN 7291075111071
Manufacturer number 5620258
L-Number L24180 2444

Description

Description:

Ballnose End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC) 10 mm, Depth of Cut Maximum (APMX) 13 mm, Flute Count (NOF) 2, Overall Length (OAL) 72 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Corner Radius (RE) 5 mm
  • Cutting Diameter (DC) 10 mm
  • Depth of Cut Maximum (APMX) 13 mm
  • Flute Count (NOF) 2
  • Flute Helix Angle (FHA) 30 Degrees
  • Overall Length (OAL) 72 mm
  • Shank Type Round

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart