MTECS 0602C5 0.45ISO-L IC908 Small Diameter Solid Carbide Threading Endmills for an Internal ISO Profile

Article no.: 5607393
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5607393
EAN / GTIN 7291075145823
Manufacturer number 5607393
L-Number L24210 284

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 1.95 mm, Overall Length (OAL) 100 mm, Thread Pitch (TP) 0.45 mm, Thread Size M2.5, Thread Size M2.5, Thread Size M2.5, Thread Size M2.5

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Diameter (DC) 1.95 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 100 mm
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 0.45 mm
  • Thread Size M2.5
  • Usable Length (LU) 5.5 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart