H400 RNHU 1606-AX IC808 Double-Sided Inserts with Four 5, 6 and 8 mm Radii Cutting Edges for Profile Milling

Article no.: 5606932
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO ROUND H400 LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5606932
EAN / GTIN 7291075282245
Manufacturer number 5606932
L-Number L23910 736

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 12 mm, Insert Length (INSL) 14.7 mm, Insert Thickness (S) 7.8 mm, Insert Width (W1) 13.9 mm

Feature:

  • Corner Radius (RE) 8 mm
  • Depth of Cut Maximum (APMX) 12 mm
  • Insert Length (INSL) 14.7 mm
  • Insert Thickness (S) 7.8 mm
  • Insert Width (W1) 13.9 mm
  • Maximum Feed per Tooth (fz(max)) 0.4 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.15 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "HELIDO ROUND H400 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart