Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 0.777″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.34″ ,Overall Length (OAL) 4.725″ ,Shank Type Weldon ,Shank Type Weldon
Feature:
- Body Diameter (BD): 1.118″
- Connection Code Machine Side (CCMS): Weldon
- Connection Diameter Machine Side (DCONMS): 1-1/4″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.777″
- Cutting Diameter (DC/DCX): 0.777″
- Cutting Diameter Maximum (DCX): 1-1/4″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 4
- Depth of Cut Maximum (APMX): 0.34″
- Functional Length (LF): 3.584″
- Head Length (LH): 2-1/2″
- Master Insert Identification (MIID): H400 RNHU 1205-AX
- Overall Length (OAL): 4.725″
- Ramping Angle Maximum (RMPX): 5.6 Degrees
- Shank Type: Weldon